Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 5 Pole, 12 ft.

  • Mfr # 205F0120T

  • Zoro # G7207361


product price: $42.39
/ea
Sold in multiples of 2 for $84.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205F0120T
Zoro #
G7207361
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
12
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.25

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Conductor Color 3
Green
Conductor Color 5
Red/Black
Conductor Color 2
Red/White
Poles
5
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PVC
cRU Specification
E165657
Current Rating (amps)
4
Voltage Rating (DC)
300
Insert Material
Nylon
Cable Code
Auto
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
CSA Specification
E165657
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Conductor Color 4
Red/Yellow
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Conductor Color 1
Red/White
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Tab Info
TL APP,ROHS,CRT,Cable Jacket Mtl,IP Ratings,Cable Cross,Coupling Nut Mtl,Knockout Dim
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,PVC,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.