Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 20 ft.

  • Mfr # 205E0200G

  • Zoro # G7207897


product price: $71.19
/ea
Sold in multiples of 2 for $142.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0200G
Zoro #
G7207897
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,20 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
Cordset Configuration
Straight
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Cable Code
Auto
Conductor Color 3
Green
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
221
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
CSA Specification
E165657
Voltage Rating (AC)
250
Current Rating (amps)
4
Conductor Color 4
Red/Yellow
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Poles
5
Voltage Rating (DC)
300
Conductor Color 5
Red/Black
Cable Strand
26 X #36
Tab Info
Coupling Nut Mtl,CRT,IP Ratings,ROHS,Cable Jacket Mtl,TL APP,Knockout Dim,Cable Cross
cRU Specification
E165657
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PVC,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.