Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 20 ft.

  • Mfr # 205E0200T

  • Zoro # G7207693


product price: $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0200T
Zoro #
G7207693
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Cable Strand
26 X #36
Insert Material
Nylon
Voltage Rating (AC)
250
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Conductor Color 3
Green
Tab Info
Knockout Dim,TL APP,ROHS,IP Ratings,CRT,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl
Voltage Rating (DC)
300
Conductor Color 4
Red/Yellow
Poles
5
Cable Code
Auto
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/White
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Cable Jacket Material
PVC

Description

Cordset,Dual Key,PVC,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.