Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 20 ft.

  • Mfr # 205F0200T

  • Zoro # G7207407


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205F0200T
Zoro #
G7207407
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.21
Height (in)
1.26
Width (in)
0.57
Length (in)
1.25

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,20 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Conductor Color 4
Red/Yellow
Cable Jacket Material
PVC
CSA Specification
E165657
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
Wire Gauge
22 AWG
Connector Style
MicroLink Dual Key
Coupling Nut Plating
Clear Anodized
Tab Info
Cable Jacket Mtl,Cable Cross,ROHS,CRT,Knockout Dim,TL APP,Coupling Nut Mtl,IP Ratings
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Conductor Color 3
Green
Current Rating (amps)
4
Insert Material
Nylon
Coupling Nut Material
Aluminum
cRU Specification
E165657
Maximum Operating Temperature (F)
221
Conductor Color 2
Red/White
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Poles
5
Cable Strand
26 X #36
Cable Code
Auto

Description

Cordset,Dual Key,PVC,Male,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.