Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 6 ft.

  • Mfr # 205E0060G

  • Zoro # G7207921


product price: $37.19
/ea
Sold in multiples of 2 for $74.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205E0060G
Zoro #
G7207921
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Dual Key
Conductor Color 3
Green
Current Rating (amps)
4
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Conductor Color 4
Red/Yellow
Conductor Color 2
Red/White
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Poles
5
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Wiring Color Code
Auto CC
Coupling Nut Material
Aluminum
Cable Code
Auto
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Tab Info
IP Ratings,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,CRT,Cable Cross,ROHS,TL APP
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Conductor Color 5
Red/Black
Cable Jacket Material
PVC

Description

Cordset,Dual Key,PVC,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.