Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 5 Pole, 6 ft.

  • Mfr # 205F0060G

  • Zoro # G7207538


product price: $35.79
/ea
Sold in multiples of 2 for $71.58

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205F0060G
Zoro #
G7207538
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Length (ft)
6
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
cRU Specification
E165657
Contact Carrier Material
Nylon
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Wiring Color Code
Auto CC
Conductor Color 4
Red/Yellow
Insert Material
Nylon
CSA Specification
E165657
Conductor Color 5
Red/Black
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Thread 1
1/2-20 UNF
Conductor Color 3
Green
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Tab Info
ROHS,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,TL APP,IP Ratings,Knockout Dim,CRT
Cable Jacket Material
PVC
Poles
5
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Cable Code
Auto
Current Rating (amps)
4
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,PVC,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.