Zoro Homepage

Cordset, Dual Key, PVC, Male, 5 Pole, 6 ft.

  • Mfr # 205F0060T

  • Zoro # G7207352


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205F0060T
Zoro #
G7207352
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Dual Key,PVC,Male,5 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Current Rating (amps)
4
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Cable Code
Auto
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Tab Info
Cable Jacket Mtl,IP Ratings,ROHS,Cable Cross,TL APP,CRT,Knockout Dim,Coupling Nut Mtl
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Poles
5
Voltage Rating (DC)
300
Cable Jacket Material
PVC
Conductor Color 4
Red/Yellow
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Conductor Color 5
Red/Black
Conductor Color 1
Red/White
Coupling Nut Material
Aluminum
CSA Specification
E165657
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Conductor Color 3
Green

Description

Cordset,Dual Key,PVC,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.