Zoro Homepage

Cordset, Dual Key, PVC, Male, 6 Pole, 12 ft.

  • Mfr # 206E0120T

  • Zoro # G7207851


product price: $47.29
/ea
Sold in multiples of 2 for $94.58

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206E0120T
Zoro #
G7207851
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,12 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/White
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Minimum Operating Temperature (C)
-20
Conductor Color 5
Red/Black
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Conductor Color 4
Red/Yellow
Coupling Nut Material
Aluminum
Cordset Configuration
Straight
Conductor Color 3
Green
Tab Info
ROHS,Cable Jacket Mtl,IP Ratings,TL APP,CRT,Knockout Dim,Coupling Nut Mtl,Cable Cross
Cable Code
Auto
Wiring Color Code
Auto CC
CSA Specification
E165657
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 6
Red/Blue
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Coupling Nut Plating
Clear Anodized
Poles
6
Thread 1
1/2-20 UNF
Current Rating (amps)
3
cRU Specification
E165657

Description

Cordset,Dual Key,PVC,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.