Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 12 ft.

  • Mfr # 206F0120G

  • Zoro # G7207632


product price: $57.19
/ea
Sold in multiples of 2 for $114.38

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206F0120G
Zoro #
G7207632
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.29
Height (in)
1.26
Cable Length (ft)
12
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
Conductor Color 3
Green
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Red/Yellow
Insert Material
Nylon
Cordset Configuration
90 Degree
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Current Rating (amps)
3
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Cable Strand
26 X #36
cRU Specification
E165657
Poles
6
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (C)
-20
Tab Info
Knockout Dim,IP Ratings,Coupling Nut Mtl,TL APP,Cable Jacket Mtl,CRT,Cable Cross,ROHS
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized
Conductor Color 1
Red/White
Wire Gauge
22 AWG
Conductor Color 5
Red/Black
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Cable Jacket Material
PVC
Conductor Color 6
Red/Blue

Description

Cordset,Dual Key,PVC,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.