Zoro Homepage

Cordset, Dual Key, PVC, Male, 6 Pole, 12 ft.

  • Mfr # 206F0120T

  • Zoro # G7207492


product price: $47.29
/ea
Sold in multiples of 2 for $94.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206F0120T
Zoro #
G7207492
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.22
Cable Length (ft)
12
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Thread 1
1/2-20 UNF
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (F)
-4
Current Rating (amps)
3
Conductor Color 6
Red/Blue
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Conductor Color 2
Red/White
Conductor Color 5
Red/Black
cRU Specification
E165657
Cable Jacket Material
PVC
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Wire Gauge
22 AWG
Cable Code
Auto
Voltage Rating (DC)
300
Cable Strand
26 X #36
Conductor Color 3
Green
Conductor Color 1
Red/White
Contact Carrier Material
Nylon
Cordset Configuration
90 Degree
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Contact Resistance (Micro Ohms)
5
Tab Info
Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,CRT,Knockout Dim,IP Ratings,ROHS,TL APP
Poles
6
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105

Description

Cordset,Dual Key,PVC,Male,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.