Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 20 ft.

  • Mfr # 206E0200G

  • Zoro # G7207958


product price: $77.49
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206E0200G
Zoro #
G7207958
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.29
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Current Rating (amps)
3
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Wiring Color Code
Auto CC
Conductor Color 4
Red/Yellow
Poles
6
Conductor Color 2
Red/White
Maximum Operating Temperature (F)
221
Conductor Color 3
Green
Tab Info
Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,CRT,ROHS,Knockout Dim,TL APP
Conductor Color 5
Red/Black
Voltage Rating (DC)
300
Cable Jacket Material
PVC
Conductor Color 6
Red/Blue
Cordset Configuration
Straight
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Conductor Color 1
Red/White
Maximum Operating Temperature (C)
105
cRU Specification
E165657

Description

Cordset,Dual Key,PVC,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.