Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 20 ft.

  • Mfr # 206E0200T

  • Zoro # G7207772


product price: $62.99
/ea
Sold in multiples of 2 for $125.98

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206E0200T
Zoro #
G7207772
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
20
Width (in)
0.57
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.22

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Coupling Nut Material
Aluminum
Conductor Color 1
Red/White
Minimum Operating Temperature (C)
-20
Conductor Color 5
Red/Black
Conductor Color 6
Red/Blue
Maximum Operating Temperature (F)
221
Insert Material
Nylon
CSA Specification
E165657
Current Rating (amps)
3
Cable Strand
26 X #36
Cable Code
Auto
Tab Info
IP Ratings,CRT,Knockout Dim,Cable Cross,Cable Jacket Mtl,ROHS,TL APP,Coupling Nut Mtl
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Cable Jacket Color
Yellow
cRU Specification
E165657
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Conductor Color 3
Green
Wiring Color Code
Auto CC
Conductor Color 2
Red/White
Conductor Color 4
Red/Yellow
Coupling Nut Plating
Clear Anodized
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Poles
6
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250

Description

Cordset,Dual Key,PVC,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.