Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 20 ft.

  • Mfr # 206F0200G

  • Zoro # G7207571


product price: $76.69
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206F0200G
Zoro #
G7207571
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.25
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.29
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,20 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Conductor Color 3
Green
CSA Specification
E165657
Maximum Operating Temperature (C)
105
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Current Rating (amps)
3
Cable Jacket Color
Yellow
Conductor Color 6
Red/Blue
Cable Strand
26 X #36
Cable Jacket Material
PVC
Conductor Color 5
Red/Black
cRU Specification
E165657
Wire Gauge
22 AWG
Conductor Color 2
Red/White
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cable Code
Auto
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/White
Tab Info
Knockout Dim,Cable Cross,CRT,Coupling Nut Mtl,TL APP,IP Ratings,Cable Jacket Mtl,ROHS
O-Ring Material
Nitrile Rubber
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (C)
-20
Poles
6
Cordset Configuration
90 Degree
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF

Description

Cordset,Dual Key,PVC,Male,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.