Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 6 ft.

  • Mfr # 206E0060G

  • Zoro # G7207888


product price: $40.99
/ea
Sold in multiples of 2 for $81.98

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206E0060G
Zoro #
G7207888
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.29

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 6
Red/Blue
Cable Code
Auto
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Conductor Color 5
Red/Black
Cable Strand
26 X #36
Conductor Color 3
Green
Thread 1
1/2-20 UNF
Insert Material
Nylon
Poles
6
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Current Rating (amps)
3
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
221
Cordset Configuration
Straight
Conductor Color 1
Red/White
Conductor Color 2
Red/White
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Tab Info
Cable Cross,CRT,IP Ratings,Coupling Nut Mtl,Knockout Dim,TL APP,Cable Jacket Mtl,ROHS
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Conductor Color 4
Red/Yellow

Description

Cordset,Dual Key,PVC,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.