Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 6 ft.

  • Mfr # 206F0060G

  • Zoro # G7207529


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206F0060G
Zoro #
G7207529
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.29
Length (in)
1.25

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (F)
221
Cable Code
Auto
cRU Specification
E165657
Current Rating (amps)
3
Thread 1
1/2-20 UNF
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
105
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Insert Material
Nylon
Cordset Configuration
90 Degree
Connector Style
MicroLink Dual Key
Conductor Color 3
Green
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Red/White
Conductor Color 4
Red/Yellow
Conductor Color 6
Red/Blue
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Conductor Color 5
Red/Black
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Tab Info
TL APP,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,ROHS,Cable Cross,IP Ratings,CRT
Cable Jacket Color
Yellow
Poles
6
Cable Strand
26 X #36

Description

Cordset,Dual Key,PVC,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.