Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Male, 6 Pole, 6 ft.

  • Mfr # 206F0060T

  • Zoro # G7207459


product price: $35.79
/ea
Sold in multiples of 2 for $71.58

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206F0060T
Zoro #
G7207459
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.22
Length (in)
1.25
Height (in)
1.26
Width (in)
0.57
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,PVC,Male,6 Pole,6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
cRU Specification
E165657
Wire Gauge
22 AWG
Cable Code
Auto
Cordset Configuration
90 Degree
Coupling Nut Plating
Clear Anodized
Cable Strand
26 X #36
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Conductor Color 6
Red/Blue
Conductor Color 4
Red/Yellow
Conductor Color 2
Red/White
Voltage Rating (DC)
300
Cable Jacket Material
PVC
Tab Info
Coupling Nut Mtl,Cable Jacket Mtl,TL APP,ROHS,CRT,Cable Cross,IP Ratings,Knockout Dim
Cable Jacket Color
Yellow
Insert Material
Nylon
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Poles
6
Voltage Rating (AC)
250
Conductor Color 3
Green
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Current Rating (amps)
3
Coupling Nut Material
Aluminum
Conductor Color 5
Red/Black
CSA Specification
E165657
Maximum Operating Temperature (F)
221
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,PVC,Male,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.