Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 2 Pole, 6 ft.

  • Mfr # 202K0060T

  • Zoro # G7207982


product price: $35.19
/ea
Sold in multiples of 3 for $105.57

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202K0060T
Zoro #
G7207982
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.17
Width (in) 2
0.57
Length (in) 2
1.85
Cable Length (ft)
6
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,PVC,M/Fem,2 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
2
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Conductor Color 1
Brown
Wiring Color Code
Auto CC
Conductor Color 2
Blue
CSA Specification
E165657
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Coupling Nut Plating
Clear Anodized
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight/Straight
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Thread 2
1/2-20 UNF
Current Rating (amps)
4
Cable Code
Auto
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Tab Info
ROHS,TL APP,Cable Cross,Cable Jacket Mtl,CRT,Knockout Dim,IP Ratings,Coupling Nut Mtl
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC

Description

Cordset,Dual Key,PVC,M/Fem,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.