Zoro Homepage

Cordset, Dual Key, PVC, M/Fem, 3 Pole, 12 ft.

  • Mfr # 203K0120G

  • Zoro # G7208107


product price: $49.39
/ea
Sold in multiples of 2 for $98.78

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203K0120G
Zoro #
G7208107
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Length (in)
2.02
Width (in) 2
0.57
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,PVC,M/Fem,3 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Conductor Color 2
Red/Black
Cable Jacket Color
Yellow
Cordset Configuration
Straight/Straight
Coupling Nut Material
Aluminum
Poles
3
Tab Info
Coupling Nut Mtl,IP Ratings,Cable Jacket Mtl,ROHS,Knockout Dim,Cable Cross,TL APP,CRT
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
cRU Specification
E165657
Thread 2
1/2-20 UNF
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Wire Gauge
22 AWG
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Conductor Color 1
Green
Conductor Color 3
Red/White
Contact Carrier Material
Nylon
Cable Code
Auto
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,PVC,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.