Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 3 Pole, 20 ft.

  • Mfr # 203K0200G

  • Zoro # G7208131


product price: $56.89
/ea
Sold in multiples of 2 for $113.78

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Length (in) 2
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203K0200G
Zoro #
G7208131
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.23
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,PVC,M/Fem,3 Pole,20 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/Black
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Cable Jacket Material
PVC
Conductor Color 3
Red/White
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Conductor Color 1
Green
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Thread 2
1/2-20 UNF
Current Rating (amps)
4
Tab Info
CRT,ROHS,IP Ratings,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,TL APP
Poles
3
CSA Specification
E165657
Wire Gauge
22 AWG
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Cable Code
Auto
Maximum Operating Temperature (F)
221
Wiring Color Code
Auto CC
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF

Description

Cordset,Dual Key,PVC,M/Fem,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.