Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 4 Pole, 20 ft.

  • Mfr # 204K0200G

  • Zoro # G7208177


product price: $73.89
/ea

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Outer Diameter (in)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204K0200G
Zoro #
G7208177
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
20
Length (in)
2.02
Width (in)
0.57
Width (in) 2
0.57
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,PVC,M/Fem,4 Pole,20 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
Wire Gauge
22 AWG
Current Rating (amps)
4
Insert Material
Nylon
Voltage Rating (DC)
300
cRU Specification
E165657
Poles
4
Voltage Rating (AC)
250
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Conductor Color 1
Red/Black
Contact Carrier Material
Nylon
Conductor Color 4
Green
Conductor Color 3
Red
CSA Specification
E165657
Cable Strand
26 X #36
Thread 2
1/2-20 UNF
Cable Code
Auto
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (C)
105
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Tab Info
ROHS,IP Ratings,CRT,Cable Cross,TL APP,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl
Cordset Configuration
Straight/Straight

Description

Cordset,Dual Key,PVC,M/Fem,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.