Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 4 Pole, 6 ft.

  • Mfr # 204K0060G

  • Zoro # G7208122


product price: $46.49
/ea
Sold in multiples of 2 for $92.98

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204K0060G
Zoro #
G7208122
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
6
Width (in)
0.57
Length (in)
2.02
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,PVC,M/Fem,4 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Conductor Color 1
Red/Black
Conductor Color 3
Red
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Insert Material
Nylon
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cable Jacket Color
Yellow
Poles
4
Wire Gauge
22 AWG
Cable Code
Auto
Thread 2
1/2-20 UNF
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Current Rating (amps)
4
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
Conductor Color 4
Green
Contact Carrier Material
Nylon
Tab Info
Cable Cross,Knockout Dim,IP Ratings,Coupling Nut Mtl,Cable Jacket Mtl,CRT,TL APP,ROHS

Description

Cordset,Dual Key,PVC,M/Fem,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.