Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 4 Pole, 6 ft.

  • Mfr # 204K0060T

  • Zoro # G7207991


product price: $42.69
/ea
Sold in multiples of 2 for $85.38

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204K0060T
Zoro #
G7207991
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Width (in)
0.57
Length (in) 2
1.85
Cable Length (ft)
6
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset,Dual Key,PVC,M/Fem,4 Pole,6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Tab Info
Coupling Nut Mtl,IP Ratings,Cable Cross,ROHS,TL APP,Cable Jacket Mtl,Knockout Dim,CRT
Cable Code
Auto
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Conductor Color 3
Red
Insert Material
Nylon
cRU Specification
E165657
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Conductor Color 1
Red/Black
Current Rating (amps)
4
Thread 2
1/2-20 UNF
Wire Gauge
22 AWG
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Contact Carrier Material
Nylon
Wiring Color Code
Auto CC
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
221
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Cable Strand
26 X #36
Poles
4
Coupling Nut Material
Aluminum
Conductor Color 4
Green

Description

Cordset,Dual Key,PVC,M/Fem,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.