Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 5 Pole, 12 ft.

  • Mfr # 205K0120T

  • Zoro # G7208019


product price: $66.89
/ea
Sold in multiples of 2 for $133.78

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205K0120T
Zoro #
G7208019
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02
Length (in) 2
1.85
Width (in)
0.57
Cable Length (ft)
12

Details

Item
Cordset,Dual Key,PVC,M/Fem,5 Pole,12 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Clear Anodized
Cable Jacket Material
PVC
Thread 1
1/2-20 UNF
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Cable Code
Auto
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Conductor Color 1
Red/White
Voltage Rating (AC)
250
Conductor Color 3
Green
Conductor Color 2
Red/White
cRU Specification
E165657
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Thread 2
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Conductor Color 4
Red/Yellow
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Tab Info
Cable Jacket Mtl,IP Ratings,Knockout Dim,CRT,Coupling Nut Mtl,TL APP,ROHS,Cable Cross
Insert Material
Nylon
Poles
5
Wiring Color Code
Auto CC
Conductor Color 5
Red/Black
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight/Straight

Description

Cordset,Dual Key,PVC,M/Fem,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.