Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 6 Pole, 12 ft.

  • Mfr # 206K0120T

  • Zoro # G7208098


product price: $71.69
/ea

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206K0120T
Zoro #
G7208098
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
12
Length (in)
2.02
Width (in) 2
0.57
Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.22

Details

Item
Cordset,Dual Key,PVC,M/Fem,6 Pole,12 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
cRU Specification
E165657
Insert Material
Nylon
Coupling Nut Material
Aluminum
Conductor Color 1
Red/White
Voltage Rating (DC)
300
Cable Strand
26 X #36
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Thread 1
1/2-20 UNF
Voltage Rating (AC)
250
Cordset Configuration
Straight/Straight
Cable Jacket Material
PVC
Current Rating (amps)
3
Thread 2
1/2-20 UNF
Cable Code
Auto
Minimum Operating Temperature (C)
-20
Conductor Color 3
Green
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Conductor Color 5
Red/Black
Conductor Color 2
Red/White
Poles
6
Tab Info
ROHS,IP Ratings,Cable Cross,TL APP,Knockout Dim,Cable Jacket Mtl,CRT,Coupling Nut Mtl
Conductor Color 6
Red/Blue
Minimum Operating Temperature (F)
-4
Conductor Color 4
Red/Yellow
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
CSA Specification
E165657
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,PVC,M/Fem,6 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.