Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, M/Fem, 6 Pole, 20 ft.

  • Mfr # 206K0200G

  • Zoro # G7208262


product price: $101.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206K0200G
Zoro #
G7208262
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Jacket Outer Diameter (in)
0.29
Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
20
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,PVC,M/Fem,6 Pole,20 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
6
cRU Specification
E165657
Current Rating (amps)
3
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Red/Black
Cable Code
Auto
Thread 1
1/2-20 UNF
Cordset Configuration
Straight/Straight
Wiring Color Code
Auto CC
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Conductor Color 3
Green
Coupling Nut Material
Aluminum
Insert Material
Nylon
Conductor Color 6
Red/Blue
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Clear Anodized
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Cable Strand
26 X #36
Tab Info
TL APP,Coupling Nut Mtl,Knockout Dim,CRT,IP Ratings,ROHS,Cable Cross,Cable Jacket Mtl
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Conductor Color 1
Red/White
Cable Jacket Material
PVC
Voltage Rating (AC)
250
Conductor Color 4
Red/Yellow
Thread 2
1/2-20 UNF
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber

Description

Cordset,Dual Key,PVC,M/Fem,6 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.