Zoro Homepage

Cordset, Dual Key, TPE, Female, 2 Pole, 6 ft.

  • Mfr # 402A0060AQ

  • Zoro # G7209750


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402A0060AQ
Zoro #
G7209750
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Female,2 Pole,6 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Thread 1
1/2-20 UNF
Voltage Rating (DC)
300
Tab Info
ROHS,Knockout Dim,Coupling Nut Mtl,TL APP,IP Ratings,CRT,Cable Cross,Cable Jacket Mtl
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Wiring Color Code
Auto CC
Maximum Operating Temperature (F)
176
Poles
2
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Maximum Operating Temperature (C)
80
Current Rating (amps)
5
cRU Specification
E165657
Insert Material
Nylon
Cordset Configuration
Straight
Cable Code
Auto
Conductor Color 2
Blue
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Coupling Nut Plating
Clear Anodized
Cable Strand
41 X #34

Description

Cordset,Dual Key,TPE,Female,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.