Zoro Homepage

Cordset, Dual Key, TPE, Female, 3 Pole, 6 ft.

  • Mfr # 403C0060AQ

  • Zoro # G7209559


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403C0060AQ
Zoro #
G7209559
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.07
Height (in)
1.26

Description

Cordset,Dual Key,TPE,Female,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.