Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Female, 4 Pole, 6 ft.

  • Mfr # 404A0060AQ

  • Zoro # G7209732


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404A0060AQ
Zoro #
G7209732
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Dual Key,TPE,Female,4 Pole,6 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Red/White
Poles
4
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Conductor Color 1
Red/Black
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Voltage Rating (DC)
300
Tab Info
IP Ratings,TL APP,Cable Cross,Knockout Dim,Coupling Nut Mtl,CRT,ROHS,Cable Jacket Mtl
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
80
Cordset Configuration
Straight
Cable Strand
41 X #34
Cable Code
Auto
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
176
Conductor Color 3
Red
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
O-Ring Material
Nitrile Rubber
Conductor Color 4
Green
Cable Jacket Material
TPE
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
CSA Specification
E165657
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Cable Jacket Color
Yellow

Description

Cordset,Dual Key,TPE,Female,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.