Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Female, 5 Pole, 6 ft.

  • Mfr # 405A0060AQ

  • Zoro # G7209802


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405A0060AQ
Zoro #
G7209802
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,TPE,Female,5 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/White
Cable Jacket Color
Yellow
Wiring Color Code
Auto CC
Conductor Color 4
Red/Yellow
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Conductor Color 3
Green
Connector Style
MicroLink Dual Key
Cordset Configuration
Straight
Insert Material
Nylon
Thread 1
1/2-20 UNF
CSA Specification
E165657
Contact Carrier Material
Nylon
Tab Info
ROHS,CRT,Cable Jacket Mtl,IP Ratings,Cable Cross,Coupling Nut Mtl,TL APP,Knockout Dim
Conductor Color 5
Red/Black
Coupling Nut Material
Aluminum
Poles
5
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Cable Code
Auto
Voltage Rating (DC)
300
cRU Specification
E165657
Cable Strand
41 X #34
Conductor Color 2
Red/White

Description

Cordset,Dual Key,TPE,Female,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.