Zoro Homepage

Cordset, Dual Key, TPE, Male, 2 Pole, 12 ft.

  • Mfr # 402F0120AQ

  • Zoro # G7209863


product price: $29.99
/ea
Sold in multiples of 3 for $89.97

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0120AQ
Zoro #
G7209863
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Length (ft)
12
Width (in)
0.57
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,2 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Insert Material
Nylon
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cordset Configuration
90 Degree
O-Ring Material
Nitrile Rubber
Tab Info
Coupling Nut Mtl,Cable Cross,Knockout Dim,ROHS,IP Ratings,CRT,Cable Jacket Mtl,TL APP
CSA Specification
E165657
Maximum Operating Temperature (C)
80
Contact Carrier Material
Nylon
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Cable Jacket Material
TPE
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Wiring Color Code
Auto CC
Conductor Color 2
Blue
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Current Rating (amps)
5
Cable Code
Auto
Maximum Operating Temperature (F)
176
Poles
2
Coupling Nut Material
Aluminum
Connector Style
MicroLink Dual Key

Description

Cordset,Dual Key,TPE,Male,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.