Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Male, 2 Pole, 20 ft.

  • Mfr # 402F0200AQ

  • Zoro # G7209848


product price: $38.29
/ea
Sold in multiples of 2 for $76.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402F0200AQ
Zoro #
G7209848
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,TPE,Male,2 Pole,20 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Poles
2
CSA Specification
E165657
Conductor Color 2
Blue
Thread 1
1/2-20 UNF
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Current Rating (amps)
5
Conductor Color 1
Brown
Cable Strand
41 X #34
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Tab Info
Knockout Dim,IP Ratings,ROHS,Cable Jacket Mtl,Cable Cross,Coupling Nut Mtl,CRT,TL APP
Cable Code
Auto
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Insert Material
Nylon
Cable Jacket Color
Yellow
cRU Specification
E165657
Connector Style
MicroLink Dual Key
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,TPE,Male,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.