Zoro Homepage

Cordset, Dual Key, TPE, Male, 2 Pole, 6 ft.

  • Mfr # 402E0060AQ

  • Zoro # G7209942


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402E0060AQ
Zoro #
G7209942
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,2 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Cable Strand
41 X #34
Maximum Operating Temperature (C)
80
Voltage Rating (DC)
300
CSA Specification
E165657
Insert Material
Nylon
Poles
2
Conductor Color 2
Blue
Maximum Operating Temperature (F)
176
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Voltage Rating (AC)
250
Tab Info
Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,CRT,Cable Cross,TL APP,IP Ratings,ROHS
Current Rating (amps)
5
Connector Style
MicroLink Dual Key
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Auto CC
Cordset Configuration
Straight
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20

Description

Cordset,Dual Key,TPE,Male,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.