Zoro Homepage

Cordset, Dual Key, TPE, Male, 3 Pole, 12 ft.

  • Mfr # 403F0120AQ

  • Zoro # G7209820


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0120AQ
Zoro #
G7209820
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Insert Material
Nylon
Conductor Color 1
Green
CSA Specification
E165657
Cordset Configuration
90 Degree
Conductor Color 2
Red/Black
Conductor Color 3
Red/White
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Current Rating (amps)
5
Maximum Operating Temperature (C)
80
Tab Info
TL APP,Knockout Dim,CRT,Coupling Nut Mtl,Cable Jacket Mtl,ROHS,Cable Cross,IP Ratings
Wiring Color Code
Auto CC
Poles
3
Contact Carrier Material
Nylon
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Coupling Nut Plating
Clear Anodized
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Cable Code
Auto
Cable Jacket Material
TPE
Cable Strand
41 X #34
Voltage Rating (DC)
300

Description

Cordset,Dual Key,TPE,Male,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.