Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Male, 3 Pole, 20 ft.

  • Mfr # 403E0200AQ

  • Zoro # G7210049


product price: $46.99
/ea
Sold in multiples of 2 for $93.98

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403E0200AQ
Zoro #
G7210049
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
2.02
Width (in)
0.57
Cable Length (ft)
20
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Conductor Color 2
Red/Black
Maximum Operating Temperature (F)
176
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
80
cRU Specification
E165657
Poles
3
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Wire Gauge
18 AWG
Connector Style
MicroLink Dual Key
Thread 1
1/2-20 UNF
Cable Strand
41 X #34
Coupling Nut Plating
Clear Anodized
Voltage Rating (DC)
300
Conductor Color 3
Red/White
Tab Info
Cable Jacket Mtl,CRT,IP Ratings,Coupling Nut Mtl,Knockout Dim,TL APP,Cable Cross,ROHS
Cable Code
Auto
Cordset Configuration
Straight
Conductor Color 1
Green
CSA Specification
E165657
Current Rating (amps)
5

Description

Cordset,Dual Key,TPE,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.