Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Male, 3 Pole, 20 ft.

  • Mfr # 403F0200AQ

  • Zoro # G7209933


product price: $44.69
/ea
Sold in multiples of 2 for $89.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0200AQ
Zoro #
G7209933
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
20
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Contact Carrier Material
Nylon
Cable Jacket Material
TPE
Voltage Rating (DC)
300
Wire Gauge
18 AWG
Poles
3
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Conductor Color 3
Red/White
Maximum Operating Temperature (C)
80
Cable Strand
41 X #34
Cordset Configuration
90 Degree
Conductor Color 1
Green
Tab Info
IP Ratings,Cable Jacket Mtl,Coupling Nut Mtl,ROHS,CRT,Cable Cross,TL APP,Knockout Dim
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Conductor Color 2
Red/Black
Current Rating (amps)
5
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Insert Material
Nylon
Wiring Color Code
Auto CC

Description

Cordset,Dual Key,TPE,Male,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.