Zoro Homepage

Cordset, Dual Key, TPE, Male, 3 Pole, 6 ft.

  • Mfr # 403F0060AQ

  • Zoro # G7209857


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403F0060AQ
Zoro #
G7209857
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
6
Length (in)
1.25
Height (in)
1.26

Details

Item
Cordset,Dual Key,TPE,Male,3 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Poles
3
Minimum Operating Temperature (C)
-20
Wiring Color Code
Auto CC
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Contact Resistance (Micro Ohms)
5
Wire Gauge
18 AWG
cRU Specification
E165657
Conductor Color 3
Red/White
Cable Jacket Color
Yellow
Conductor Color 2
Red/Black
Conductor Color 1
Green
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Connector Style
MicroLink Dual Key
CSA Specification
E165657
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,CRT,TL APP,Coupling Nut Mtl,ROHS,Knockout Dim,Cable Cross,IP Ratings
Current Rating (amps)
5
Maximum Operating Temperature (C)
80

Description

Cordset,Dual Key,TPE,Male,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.