Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, Male, 4 Pole, 20 ft.

  • Mfr # 404F0200AQ

  • Zoro # G7209909


product price: $61.89
/ea
Sold in multiples of 2 for $123.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404F0200AQ
Zoro #
G7209909
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,20 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Voltage Rating (DC)
300
Tab Info
Knockout Dim,Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,CRT,TL APP,ROHS,IP Ratings
Cable Jacket Color
Yellow
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Current Rating (amps)
5
Conductor Color 4
Green
Cable Jacket Material
TPE
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
Poles
4
Insert Material
Nylon
Conductor Color 3
Red
Conductor Color 1
Red/Black
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum

Description

Cordset,Dual Key,TPE,Male,4 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.