Zoro Homepage

Cordset, Dual Key, TPE, Male, 4 Pole, 6 ft.

  • Mfr # 404E0060AQ

  • Zoro # G7210003


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404E0060AQ
Zoro #
G7210003
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
6
Length (in)
2.02

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Connector Style
MicroLink Dual Key
Cable Jacket Material
TPE
Current Rating (amps)
5
cRU Specification
E165657
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
Conductor Color 1
Red/Black
Tab Info
TL APP,ROHS,CRT,Knockout Dim,Coupling Nut Mtl,IP Ratings,Cable Cross,Cable Jacket Mtl
Coupling Nut Plating
Clear Anodized
Contact Carrier Material
Nylon
Cable Code
Auto
Insert Material
Nylon
Poles
4
Conductor Color 3
Red
Coupling Nut Material
Aluminum
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Cable Strand
41 X #34
Cordset Configuration
Straight
Conductor Color 2
Red/White
Conductor Color 4
Green

Description

Cordset,Dual Key,TPE,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.