Zoro Homepage

Cordset, Dual Key, TPE, Male, 5 Pole, 12 ft.

  • Mfr # 405E0120AQ

  • Zoro # G7210067


product price: $58.89
/ea
Sold in multiples of 2 for $117.78

Key Features

Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0120AQ
Zoro #
G7210067
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
12
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,5 Pole,12 ft.
Body Material
PUR
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Auto CC
Minimum Operating Temperature (C)
-20
Cordset Configuration
Straight
Cable Strand
41 X #34
Tab Info
TL APP,Coupling Nut Mtl,ROHS,Cable Jacket Mtl,Knockout Dim,CRT,Cable Cross,IP Ratings
Maximum Operating Temperature (C)
80
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Poles
5
Wire Gauge
18 AWG
cRU Specification
E165657
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Maximum Operating Temperature (F)
176

Description

Cordset,Dual Key,TPE,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.