Zoro Homepage

Cordset, Dual Key, TPE, Male, 5 Pole, 12 ft.

  • Mfr # 405F0120AQ

  • Zoro # G7209960


product price: $59.69
/ea
Sold in multiples of 2 for $119.38

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405F0120AQ
Zoro #
G7209960
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Cable Length (ft)
12
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Dual Key,TPE,Male,5 Pole,12 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Current Rating (amps)
5
Tab Info
Knockout Dim,ROHS,Cable Cross,Coupling Nut Mtl,CRT,TL APP,IP Ratings,Cable Jacket Mtl
cRU Specification
E165657
Coupling Nut Material
Aluminum
Coupling Nut Plating
Clear Anodized
Cordset Configuration
90 Degree
Insert Material
Nylon
Poles
5
Cable Jacket Color
Yellow
CSA Specification
E165657
Wiring Color Code
Auto CC
Wire Gauge
18 AWG
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Cable Jacket Material
TPE
Contact Carrier Material
Nylon
Cable Strand
41 X #34
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20

Description

Cordset,Dual Key,TPE,Male,5 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.