Zoro Homepage

Cordset, Dual Key, TPE, Male, 5 Pole, 6 ft.

  • Mfr # 405E0060AQ

  • Zoro # G7210058


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405E0060AQ
Zoro #
G7210058
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset,Dual Key,TPE,Male,5 Pole,6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Current Rating (amps)
5
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
cRU Specification
E165657
Cordset Configuration
Straight
Cable Jacket Color
Yellow
Cable Strand
41 X #34
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Connector Style
MicroLink Dual Key
Poles
5
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Voltage Rating (AC)
250
Tab Info
Cable Cross,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,TL APP,ROHS,CRT,IP Ratings
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
TPE
Wire Gauge
18 AWG
Maximum Operating Temperature (C)
80
Insert Material
Nylon
Maximum Operating Temperature (F)
176

Description

Cordset,Dual Key,TPE,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.