Zoro Homepage

Cordset, Dual Key, TPE, Male, 5 Pole, 6 ft.

  • Mfr # 405F0060AQ

  • Zoro # G7209927


product price: $40.69
/ea
Sold in multiples of 2 for $81.38

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405F0060AQ
Zoro #
G7209927
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Height (in)
1.26
Cable Length (ft)
6

Details

Item
Cordset,Dual Key,TPE,Male,5 Pole,6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-4
Thread 1
1/2-20 UNF
Cable Strand
41 X #34
Contact Carrier Material
Nylon
Connector Style
MicroLink Dual Key
Minimum Operating Temperature (C)
-20
Poles
5
Coupling Nut Plating
Clear Anodized
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Wiring Color Code
Auto CC
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Wire Gauge
18 AWG
Voltage Rating (AC)
250
Insert Material
Nylon
Cable Code
Auto
CSA Specification
E165657
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Current Rating (amps)
5
Tab Info
Coupling Nut Mtl,CRT,Cable Cross,IP Ratings,ROHS,Knockout Dim,Cable Jacket Mtl,TL APP
Cable Jacket Material
TPE
Maximum Operating Temperature (F)
176

Description

Cordset,Dual Key,TPE,Male,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.