Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, M/Fem, 2 Pole, 20 ft.

  • Mfr # 402K0200AQ

  • Zoro # G7209662


product price: $53.89
/ea
Sold in multiples of 2 for $107.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402K0200AQ
Zoro #
G7209662
UPC #
-
Country of Origin
United States

Dimensions

Length (in) 2
1.85
Cable Length (ft)
20
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Width (in) 2
0.57

Details

Item
Cordset,Dual Key,TPE,M/Fem,2 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Cordset Configuration
Straight/Straight
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Dual Key
cRU Specification
E165657
Tab Info
Cable Jacket Mtl,Knockout Dim,Cable Cross,ROHS,CRT,TL APP,IP Ratings,Coupling Nut Mtl
Poles
2
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
80
Thread 2
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Wiring Color Code
Auto CC
Cable Strand
41 X #34
Cable Jacket Material
TPE
CSA Specification
E165657
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
176
Thread 1
1/2-20 UNF
Current Rating (amps)
5
Voltage Rating (AC)
250
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Cable Code
Auto
Conductor Color 1
Brown
Conductor Color 2
Blue
Coupling Nut Plating
Clear Anodized

Description

Cordset,Dual Key,TPE,M/Fem,2 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.