Zoro Homepage

Cordset, Dual Key, TPE, M/Fem, 2 Pole, 6 ft.

  • Mfr # 402K0060AQ

  • Zoro # G7209373


product price: $37.39
/ea
Sold in multiples of 2 for $74.78

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402K0060AQ
Zoro #
G7209373
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in) 2
1.85
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Width (in) 2
0.57
Length (in)
2.02

Details

Item
Cordset,Dual Key,TPE,M/Fem,2 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
41 X #34
Cable Jacket Color
Yellow
CSA Specification
E165657
Wiring Color Code
Auto CC
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Thread 1
1/2-20 UNF
Thread 2
1/2-20 UNF
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Dual Key
Voltage Rating (AC)
250
Poles
2
Conductor Color 1
Brown
Coupling Nut Plating
Clear Anodized
Maximum Operating Temperature (F)
176
Contact Carrier Material
Nylon
Voltage Rating (DC)
300
Tab Info
TL APP,IP Ratings,Knockout Dim,Coupling Nut Mtl,ROHS,Cable Jacket Mtl,CRT,Cable Cross
Maximum Operating Temperature (C)
80
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Cordset Configuration
Straight/Straight
Conductor Color 2
Blue
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Cable Code
Auto
Wire Gauge
18 AWG
Contact Resistance (Micro Ohms)
5

Description

Cordset,Dual Key,TPE,M/Fem,2 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.