Zoro Homepage

Cordset, Dual Key, TPE, M/Fem, 3 Pole, 12 ft.

  • Mfr # 403K0120AQ

  • Zoro # G7209522


product price: $51.39
/ea
Sold in multiples of 2 for $102.78

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0120AQ
Zoro #
G7209522
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
12
Width (in)
0.57
Length (in) 2
1.85
Length (in)
2.02
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,M/Fem,3 Pole,12 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Contact Carrier Material
Nylon
Poles
3
Conductor Color 1
Green
Maximum Operating Temperature (C)
80
Wiring Color Code
Auto CC
Insert Material
Nylon
CSA Specification
E165657
Voltage Rating (AC)
250
Cordset Configuration
Straight/Straight
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Red/White
O-Ring Material
Nitrile Rubber
Cable Jacket Material
TPE
Tab Info
TL APP,Cable Cross,Knockout Dim,IP Ratings,CRT,Coupling Nut Mtl,Cable Jacket Mtl,ROHS
cRU Specification
E165657
Voltage Rating (DC)
300
Thread 1
1/2-20 UNF
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/Black
Cable Code
Auto
Cable Strand
41 X #34
Connector Style
MicroLink Dual Key
Thread 2
1/2-20 UNF
Minimum Operating Temperature (C)
-20
Current Rating (amps)
5
Maximum Operating Temperature (F)
176

Description

Cordset,Dual Key,TPE,M/Fem,3 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.