Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, M/Fem, 3 Pole, 20 ft.

  • Mfr # 403K0200AQ

  • Zoro # G7209513


product price: $62.99
/ea
Sold in multiples of 2 for $125.98

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0200AQ
Zoro #
G7209513
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in) 2
1.85
Cable Length (ft)
20
Length (in)
2.02
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,M/Fem,3 Pole,20 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Voltage Rating (DC)
300
Cable Strand
41 X #34
Thread 1
1/2-20 UNF
Coupling Nut Material
Aluminum
Cordset Configuration
Straight/Straight
Cable Jacket Material
TPE
Maximum Operating Temperature (C)
80
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Nylon
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,IP Ratings,CRT,ROHS,Coupling Nut Mtl,Knockout Dim
Connector Style
MicroLink Dual Key
Wire Gauge
18 AWG
Current Rating (amps)
5
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Conductor Color 2
Red/Black
Poles
3
Conductor Color 1
Green
Conductor Color 3
Red/White
Thread 2
1/2-20 UNF
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
CSA Specification
E165657

Description

Cordset,Dual Key,TPE,M/Fem,3 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.