Zoro Homepage

Cordset, Dual Key, TPE, M/Fem, 3 Pole, 6 ft.

  • Mfr # 403K0060AQ

  • Zoro # G7209540


product price: $42.59
/ea
Sold in multiples of 2 for $85.18

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403K0060AQ
Zoro #
G7209540
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Length (in)
2.02
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,M/Fem,3 Pole,6 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Conductor Color 2
Red/Black
Voltage Rating (DC)
300
Cable Strand
41 X #34
Wire Gauge
18 AWG
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Poles
3
Thread 1
1/2-20 UNF
Conductor Color 3
Red/White
Cordset Configuration
Straight/Straight
Coupling Nut Material
Aluminum
Thread 2
1/2-20 UNF
Wiring Color Code
Auto CC
Current Rating (amps)
5
cRU Specification
E165657
Conductor Color 1
Green
Connector Style
MicroLink Dual Key
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
80
Cable Code
Auto
Maximum Operating Temperature (F)
176
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Voltage Rating (AC)
250
Insert Material
Nylon
Coupling Nut Plating
Clear Anodized
Tab Info
IP Ratings,Cable Jacket Mtl,ROHS,Cable Cross,TL APP,Coupling Nut Mtl,Knockout Dim,CRT
Cable Jacket Material
TPE

Description

Cordset,Dual Key,TPE,M/Fem,3 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.