Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, TPE, M/Fem, 5 Pole, 20 ft.

  • Mfr # 405K0200AQ

  • Zoro # G7209531


product price: $101.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405K0200AQ
Zoro #
G7209531
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Length (in) 2
1.85
Width (in) 2
0.57
Width (in)
0.57
Cable Length (ft)
20

Details

Item
Cordset,Dual Key,TPE,M/Fem,5 Pole,20 ft.
NEMA Rating
6P
Body Material
PUR
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Maximum Operating Temperature (C)
80
Conductor Color 3
Green
O-Ring Material
Nitrile Rubber
Conductor Color 4
Red/Yellow
Wire Gauge
18 AWG
Current Rating (amps)
5
Poles
5
Cable Strand
41 X #34
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Conductor Color 5
Red/Black
Cable Jacket Material
TPE
Cordset Configuration
Straight/Straight
Voltage Rating (DC)
300
Conductor Color 2
Red/White
Coupling Nut Plating
Clear Anodized
Cable Code
Auto
Thread 1
1/2-20 UNF
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Dual Key
Conductor Color 1
Red/White
Tab Info
Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross,TL APP,ROHS,IP Ratings,CRT
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Insert Material
Nylon
Thread 2
1/2-20 UNF
Wiring Color Code
Auto CC
Contact Carrier Material
Nylon

Description

Cordset,Dual Key,TPE,M/Fem,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.