Zoro Homepage

Cordset, Dual Key, TPE, M/Fem, 5 Pole, 6 ft.

  • Mfr # 405K0060AQ

  • Zoro # G7209470


product price: $59.19
/ea
Sold in multiples of 2 for $118.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405K0060AQ
Zoro #
G7209470
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Width (in) 2
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Length (in) 2
1.85

Details

Item
Cordset,Dual Key,TPE,M/Fem,5 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Red/Yellow
Thread 2
1/2-20 UNF
Poles
5
Tab Info
CRT,ROHS,Cable Jacket Mtl,TL APP,IP Ratings,Coupling Nut Mtl,Knockout Dim,Cable Cross
Connector Style
MicroLink Dual Key
Conductor Color 5
Red/Black
Cable Code
Auto
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Cordset Configuration
Straight/Straight
cRU Specification
E165657
Contact Carrier Material
Nylon
Current Rating (amps)
5
Minimum Operating Temperature (C)
-20
Thread 1
1/2-20 UNF
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Conductor Color 1
Red/White
Maximum Operating Temperature (F)
176
Voltage Rating (AC)
250
Cable Strand
41 X #34
Cable Jacket Material
TPE
Conductor Color 2
Red/White
Insert Material
Nylon
Conductor Color 3
Green
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG

Description

Cordset,Dual Key,TPE,M/Fem,5 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.