Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Remke Cordset, Etherlink M12, Female, 13.1 ft. E04C0131BA5

Cordset, Etherlink M12, Female, 13.1 ft. (Discontinued)

  • Mfr # E04C0131BA5
  • Zoro # G7220083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04C0131BA5
Zoro #
G7220083
UPC #
785411038880
Country of Origin
United States

Dimensions

Cable Length
13.1 ft.
Wire Size
24 AWG
Cable Jacket Outer Diameter (in)
0.32
Height (in)
1.26
Width (in)
0.57
Length (in)
1.07
Cable Length (ft)
13.1

Details

Item
Etherlink Connector, Plug Assembly
Jacket Color
Black
IP Rating
IP67
Max. Voltage
125VAC/VDC
Number of Conductors
4
Body Material
PVC
NEMA Rating
6P
Features
Single and Double Ended Options Including an RJ45 Cable Assembly; Available in Male and Female; Straight and 90 Degree Configurations; Receptacles Designed for Conventional Threaded Connections to Ensure Reliable Mating
For Use With
Industrial Ethernet Systems; Sensor Connectors; Actuators; Panels And Cabinets; Automation Components
Max. Amps
4A
Color
White/Orange, White/Green, Orange, Green
Temp. Range
-4 Degrees to 167 Degrees F
Connector Style
MicroLink Ethernet
Current Rating (amps)
4
cRU Specification
E165657
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Black
Insert Material
Nylon
Thread 1
M12X1
Voltage Rating (AC)
125
Coupling Nut Plating
Black Anodized
Conductor Color 1
White/Orange
Conductor Color 2
White/Green
Conductor Color 4
Green
Cordset Configuration
90 Degree
Poles
4
Coupling Nut Material
Aluminum
Cable Code
Euro
Wiring Color Code
Ethernet
Voltage Rating (DC)
125
Minimum Operating Temperature (F)
-4
Cable Jacket Material
TPE
Wire Gauge
24 AWG
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Orange
Maximum Operating Temperature (F)
167

Description

Cordset,Etherlink M12,Female,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.